Motion
00448498
5-1/2" OAL Fine Triangular Needle Diamond File - 11/64" Wide x 5/64" Thick, 2-3/4 LOC
Mi Item #11712017
MFR #00448498
Price$33.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-1/2" OAL Fine Triangular Needle Diamond File - 11/64" Wide x 5/64" Thick, 2-3/4 LOC
Mi Item #11712017
MFR #00448498

Mfr description
00448498 00448498 .177X.079"FINESLITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.28/each

Specifications

Dimensions

  • Length of Cut
    2-3/4 in
  • Overall Length
    5-1/2 in
  • Thickness
    5/64 in
  • Width/Diameter
    11/64 in

Details

  • Grit Grade
    Fine
  • Needle File
    Needle File
  • PSC Code
    5350
  • Shape
    Triangular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)