Specifications
Dimensions
- Length of Cut2-3/4 in
- Overall Length5-1/2 in
- Thickness3/32 in
- Width/Diameter13/64 in
Details
- Grit GradeMedium
- Needle FileNeedle File
- PSC Code5350
- ShapeBarrette
Overview
Mfr description
00448514 00448514 .208X.067" MED BARRET