Motion
00448548
5-1/2" OAL Medium Point Needle Diamond File - 13/64" Wide x 3/64" Thick, 2-3/4 LOC
Mi Item #11712022
MFR #00448548
Price$31.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-1/2" OAL Medium Point Needle Diamond File - 13/64" Wide x 3/64" Thick, 2-3/4 LOC
Mi Item #11712022
MFR #00448548

Mfr description
00448548 00448548 .208X.047" MED CROCHET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.38/each

Specifications

Dimensions

  • Length of Cut
    2-3/4 in
  • Overall Length
    5-1/2 in
  • Thickness
    3/64 in
  • Width/Diameter
    13/64 in

Details

  • Grit Grade
    Medium
  • Needle File
    Needle File
  • PSC Code
    5350
  • Shape
    Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)