Motion
00448597
5-1/2" OAL Medium Knife Needle Diamond File - 3/16" Wide x 1/16" Thick, 2-3/4 LOC
MI ITEM #11712027
MFR #00448597
Price$31.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-1/2" OAL Medium Knife Needle Diamond File - 3/16" Wide x 1/16" Thick, 2-3/4 LOC
MI ITEM #11712027
MFR #00448597

Mfr description
00448597 00448597 .181X.063" MED KNIFE V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.38/each

Specifications

Dimensions

  • Length of Cut
    2-3/4 in
  • Overall Length
    5-1/2 in
  • Thickness
    1/16 in
  • Width/Diameter
    3/16 in

Details

  • Grit Grade
    Medium
  • Needle File
    Needle File
  • PSC Code
    5350
  • Shape
    Knife

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)