Specifications
Dimensions
- Length of Cut2-3/4 in
- Overall Length5-1/2 in
- Thickness5/64 in
- Width/Diameter11/64 in
Details
- Grit GradeMedium
- Needle FileNeedle File
- PSC Code5350
- ShapeTriangular
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)