Motion
00448639
5-1/2" OAL Coarse Equalling Needle Diamond File - 13/64" Wide x 3/64" Thick, 2-3/4 LOC
MI ITEM #11712031
MFR #00448639
Price$31.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-1/2" OAL Coarse Equalling Needle Diamond File - 13/64" Wide x 3/64" Thick, 2-3/4 LOC
MI ITEM #11712031
MFR #00448639

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.40/each

Specifications

Dimensions

  • Length of Cut
    2-3/4 in
  • Overall Length
    5-1/2 in
  • Thickness
    3/64 in
  • Width/Diameter
    13/64 in

Details

  • Grit Grade
    Coarse
  • Needle File
    Needle File
  • PSC Code
    5350
  • Shape
    Equalling

Overview

Mfr description
00448639 00448639 .208X.047"CRSEQUALLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought