Motion
00449058
2" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;2.28" Dial, Revolution Counter
Mi Item #11712040
MFR #00449058
Price$116.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;2.28" Dial, Revolution Counter
Mi Item #11712040
MFR #00449058

Mfr description
00449058 00449058 2 DIAL INDICATOR-BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.73/each

Specifications

Dimensions

  • Dial Diameter
    2.2800 in
  • Dial Reading
    0-100

Details

  • Back Type
    Lug
  • Dial Color
    Black
  • Dial Graduation
    0.001000 in
  • Maximum Measurement
    2 in
  • Revolution Counter
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)