Motion
00449090
0", 0.4" (Inside Range)" to 12" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 3" Jaw Length
MI ITEM #11712042
MFR #00449090
List Price$192.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0", 0.4" (Inside Range)" to 12" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 3" Jaw Length
MI ITEM #11712042
MFR #00449090

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$192.98/each for your price

Overview

Mfr description
00449090 00449090 0-12".001 GRD W/O TJAW

Specifications

  • Material
    Stainless Steel
  • Dial Color
    White
  • Maximum Measurement
    12 in
  • Minimum Measurement
    0.00 in, 0.40 in
  • Application
    Depth, Inside Diameter, Outside Diameter, Step
  • Dial Case Color
    Gray
  • Dial Graduation
    0.001 in
  • Includes Depth Measurement Rod
    Yes
  • Includes Inside Diameter Jaws
    No
  • Jaw Length
    3 in
  • Jaw Material
    Stainless Steel
  • Range per Revolution
    0.100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text