Motion
00449124
0", 0.5" (Inside Range)" to 40" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 5" Jaw Length
MI ITEM #11712044
MFR #00449124
List Price$1,384.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0", 0.5" (Inside Range)" to 40" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 5" Jaw Length
MI ITEM #11712044
MFR #00449124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,384.80/each for your price

Overview

Mfr description
00449124 00449124 0-40" OD .001" GRAD VA

Specifications

  • Material
    Stainless Steel
  • Dial Color
    White
  • Finish Coating
    Satin Chrome
  • Includes
    Case
  • Maximum Measurement
    40 in
  • Minimum Measurement
    0.00 in, 0.50 in
  • Application
    Depth, Inside Diameter, Outside Diameter
  • Dial Case Color
    Chrome
  • Dial Graduation
    0.001 in
  • Includes Depth Measurement Rod
    Yes
  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    5.0000 in
  • Jaw Material
    Stainless Steel
  • Range per Revolution
    0.100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text