Motion
00449132
0" to 8" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 3" Jaw Length
Mi Item #11712045
MFR #00449132
Price$231.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 8" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 3" Jaw Length
Mi Item #11712045
MFR #00449132

Mfr description
00449132 00449132 0-8" OD .001" GRAD VAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$231.15/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    3 in

Details

  • Application
    Inside Diameter, Outside Diameter
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Maximum Measurement
    8 in
  • Range per Revolution
    0.100 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)