Motion
00449140
0" to 12" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 3" Jaw Length
MI ITEM #11712046
MFR #00449140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 12" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 3" Jaw Length
MI ITEM #11712046
MFR #00449140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00449140 00449140 0-12" .001" W/TOP JAW

Specifications

  • Dial Color
    White
  • Maximum Measurement
    12 in
  • Application
    Inside Diameter, Outside Diameter
  • Dial Graduation
    0.001 in
  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    3 in
  • Range per Revolution
    0.100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought