Motion
00449181
0 to 6 and 12" Outside Diameter Dial Caliper Set: 0.001" Graduation, 0.1 Range per Revolution, Stainless Steel, Black Face
Mi Item #11712047
MFR #00449181
Price$190.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 6 and 12" Outside Diameter Dial Caliper Set: 0.001" Graduation, 0.1 Range per Revolution, Stainless Steel, Black Face
Mi Item #11712047
MFR #00449181

Mfr description
00449181 00449181 0-6&0-12 .001 BLK FACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$190.43/each

Specifications

Details

  • Beam Graduation
    0.0010 in
  • Caliper Application Type
    Outside Diameter
  • Dial Face Color
    Black
  • Dial Graduation
    0.001000 in
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    6, 12 in
  • Minimum Measurement
    0 in
  • Range per Revolution
    0.1000 in
  • Type
    Dial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)