1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00449330
12" Stainless Steel Dial Height Gage;0.001" Graduation, Dial Display
Mi Item #
11712050
MFR #
00449330
Price
$156.95
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00449330
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00449330
12" Stainless Steel Dial Height Gage;0.001" Graduation, Dial Display
Mi Item #
11712050
MFR #
00449330
Mfr description
00449330 00449330 12" .001 GRAD VALUE DI
Dial height gages with a dial only are used for reading fine graduations of measurement and are adjusted manually
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$156
.95
/each
Add to Cart
Specifications
Dimensions
Graduation
0.0010 in
Details
Data Output
No
Display Type
Dial
Material
Stainless Steel
Maximum Measurement
12 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items