1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00449363
18" Electronic Height Gage;0.001" Resolution, LCD Display
MI ITEM #
11712052
MFR #
00449363
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 00449363
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00449363
18" Electronic Height Gage;0.001" Resolution, LCD Display
MI ITEM #
11712052
MFR #
00449363
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00449363 00449363 18" .001/.01MM RES VAL
Specifications
Maximum Measurement
18 in
Accuracy
0.050000 mm
Resolution
0.001000 in
Display Type
LCD
Data Output
None
Minimum Measurement
0.00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data