Motion
00450171
1/2" Head Width, 7-1/4" OAL, 1-1/8" Shank Diam, Muffler Cutter Chisel;Round Shank, Steel
MI ITEM #11712054
MFR #00450171
List Price$8.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Head Width, 7-1/4" OAL, 1-1/8" Shank Diam, Muffler Cutter Chisel;Round Shank, Steel
MI ITEM #11712054
MFR #00450171

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.26/each for your price

Overview

Mfr description
00450171 00450171 MUFFLER CUTTER PNEU .4

Specifications

  • PSC Code
    5130
  • Type
    Muffler Cutter Chisel
  • Shank Diameter
    0.401 in, 1-1/8 in
  • Shank Shape
    Round
  • Overall Length
    7-1/4 in
  • Material
    Steel
  • Head Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought