Motion
00450189
3/4" Head Width, 6" OAL, 1-1/8" Shank Diam, Panel Cutter Chisel;Round Shank, Steel
MI ITEM #11712055
MFR #00450189
List Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Head Width, 6" OAL, 1-1/8" Shank Diam, Panel Cutter Chisel;Round Shank, Steel
MI ITEM #11712055
MFR #00450189

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.85/each for your price

Overview

Mfr description
00450189 00450189 PANEL CUTTER PNEU .401

Specifications

  • PSC Code
    5130
  • Type
    Panel Cutter Chisel
  • Shank Diameter
    0.401 in, 1-1/8 in
  • Shank Shape
    Round
  • Overall Length
    6 in
  • Material
    Steel
  • Head Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought