Motion
00450197
3/4" Head Width, 6-3/4" OAL, 7/8" Shank Diam, Flat Chisel;Round Shank, Steel
Mi Item #11712056
MFR #00450197
Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Head Width, 6-3/4" OAL, 7/8" Shank Diam, Flat Chisel;Round Shank, Steel
Mi Item #11712056
MFR #00450197

Mfr description
00450197 00450197 3/4" FLAT CHISEL PNEU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.38/each

Specifications

Dimensions

  • Head Width
    3/4 in
  • Overall Length
    6-3/4 in
  • Shank Diameter
    0.401 in, 7/8 in

Details

  • Material
    Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Flat Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)