Motion
00450205
1-1/2" Head Width, 6-1/2" OAL, Flat Chisel;Round Shank, Steel
Mi Item #11712057
MFR #00450205
Price$14.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Head Width, 6-1/2" OAL, Flat Chisel;Round Shank, Steel
Mi Item #11712057
MFR #00450205

Mfr description
00450205 00450205 1-1/2" W. FLAT CHISEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.05/each

Specifications

Dimensions

  • Head Width
    1-1/2 in
  • Overall Length
    6-1/2 in
  • Shank Diameter
    0.680 in

Details

  • Material
    Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Flat Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)