Motion
00450221
3/4" Head Width, 18" OAL, Flat Chisel;Round Shank, Steel
Mi Item #11712059
MFR #00450221
Price$37.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Head Width, 18" OAL, Flat Chisel;Round Shank, Steel
Mi Item #11712059
MFR #00450221

Mfr description
00450221 00450221 3/4" FLAT CHISEL 18 PN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.87/each

Specifications

Dimensions

  • Head Width
    3/4 in
  • Overall Length
    18 in
  • Shank Diameter
    0.680 in, 17.27 mm

Details

  • Material
    Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Flat Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)