Specifications
Dimensions
- Overall Length6-1/2 in
- Shank Diameter0.680 in, 17.27 mm
Details
- MaterialSteel
- PSC Code5130
- Shank ShapeRound
- TypeTapered Punch Chisel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)