Motion
00450247
5/8" Head Width, 6-1/4" OAL, Rivet Cutter Chisel;Round Shank, Steel
MI ITEM #11712061
MFR #00450247
List Price$12.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Head Width, 6-1/4" OAL, Rivet Cutter Chisel;Round Shank, Steel
MI ITEM #11712061
MFR #00450247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.97/each for your price

Overview

Mfr description
00450247 00450247 RIVET CUTTER PNEU .401

Specifications

  • PSC Code
    5130
  • Type
    Rivet Cutter Chisel
  • Shank Diameter
    0.680 in, 17.27 mm
  • Shank Shape
    Round
  • Overall Length
    6-1/4 in
  • Material
    Steel
  • Head Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought