Motion
00450254
1/2" Head Width, 6-1/2" OAL, Blank Chisel;Round Shank, Steel
MI ITEM #11712062
MFR #00450254
List Price$10.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Head Width, 6-1/2" OAL, Blank Chisel;Round Shank, Steel
MI ITEM #11712062
MFR #00450254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.92/each for your price

Overview

Mfr description
00450254 00450254 BLANK PNEU .401SHK CHI

Specifications

  • PSC Code
    5130
  • Type
    Blank Chisel
  • Shank Diameter
    0.4010 in, 17.27 mm
  • Shank Shape
    Round
  • Overall Length
    6-1/2 in
  • Material
    Steel
  • Head Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text