Motion
00450270
1-3/8" Head Width, 7" OAL, 1/2" Shank Diam, Scaling Chisel;Round Shank, Steel
Mi Item #11712064
MFR #00450270
Price$18.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Head Width, 7" OAL, 1/2" Shank Diam, Scaling Chisel;Round Shank, Steel
Mi Item #11712064
MFR #00450270

Mfr description
00450270 00450270 1-3/8"WIDE FLAT 7 WELD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.67/each

Specifications

Dimensions

  • Head Width
    1-3/8 in
  • Overall Length
    7 in
  • Shank Diameter
    1/2 in

Details

  • Material
    Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Scaling Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)