Motion
00450288
1-3/8" Head Width, 12" OAL, 1/2" Shank Diam, Scaling Chisel;Round Shank, Steel
Mi Item #11712065
MFR #00450288
Price$24.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Head Width, 12" OAL, 1/2" Shank Diam, Scaling Chisel;Round Shank, Steel
Mi Item #11712065
MFR #00450288

Mfr description
00450288 00450288 1-3/8" WIDE FLAT 12 WE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.38/each

Specifications

Dimensions

  • Head Width
    1-3/8 in
  • Overall Length
    12 in
  • Shank Diameter
    0.401 in, 1/2 in

Details

  • Material
    Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Scaling Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)