1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00450296
1-3/8" Head Width, 7" OAL, 1/2" Shank Diam, Angle Chisel;Round Shank, Steel
MI ITEM #
11712066
MFR #
00450296
List Price
$21.79
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Hammers, Chippers and Scalers
Chipping Hammers
Value Collection 00450296
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00450296
1-3/8" Head Width, 7" OAL, 1/2" Shank Diam, Angle Chisel;Round Shank, Steel
MI ITEM #
11712066
MFR #
00450296
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$21.79
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00450296 00450296 1-3/8" ANGLE CHISEL 7
Specifications
PSC Code
5130
Type
Angle Chisel
Shank Diameter
0.401 in, 1/2 in
Shank Shape
Round
Overall Length
7 in
Material
Steel
Head Width
1-3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought