1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00450304
2" Head Width, 7" OAL, 1/2" Shank Diam, Floor Scraper Chisel;Round Shank, Steel
MI ITEM #
11712067
MFR #
00450304
Price
$21.63
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Hammers, Chippers and Scalers
Chipping Hammers
Value Collection 00450304
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00450304
2" Head Width, 7" OAL, 1/2" Shank Diam, Floor Scraper Chisel;Round Shank, Steel
MI ITEM #
11712067
MFR #
00450304
Mfr description
00450304 00450304 2" SCRAPER CHISEL WELD
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$21
.63
/each
Add to Cart
Specifications
Dimensions
Head Width
2 in
Overall Length
7 in
Shank Diameter
0.401 in, 1/2 in
Details
Material
Steel
PSC Code
5130
Shank Shape
Round
Type
Floor Scraper Chisel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items