Motion
00450320
3/4" Head Width, 7" OAL, 1/8" Shank Diam, Scaling Chisel;Round Shank, Steel
MI ITEM #11712069
MFR #00450320
List Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Head Width, 7" OAL, 1/8" Shank Diam, Scaling Chisel;Round Shank, Steel
MI ITEM #11712069
MFR #00450320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.73/each for your price

Overview

Mfr description
00450320 00450320 3/4" WIDE FLAT 7 WELD

Specifications

  • PSC Code
    5130
  • Type
    Scaling Chisel
  • Shank Diameter
    0.122 in, 1/8 in, 3.10 mm
  • Shank Shape
    Round
  • Overall Length
    7 in
  • Material
    Steel
  • Head Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought