Overview
Mfr description
00450338 00450338 1-3/8" WIDE FLAT 7 WEL
Specifications
- PSC Code5130
- TypeScaling Chisel
- Shank Diameter1.460 in, 1/8 in, 3.10 mm
- Shank ShapeRound
- Overall Length7 in
- MaterialSteel
- Head Width1-3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data