Motion
00450346
1-3/8" Head Width, 12" OAL, 1/16" Shank Diam, Scaling Chisel;Round Shank, Steel
Mi Item #11712071
MFR #00450346
Price$27.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Head Width, 12" OAL, 1/16" Shank Diam, Scaling Chisel;Round Shank, Steel
Mi Item #11712071
MFR #00450346

Mfr description
00450346 00450346 1-3/8" WIDE FLAT 12 WE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.30/each

Specifications

Dimensions

  • Head Width
    1-3/8 in
  • Overall Length
    12 in
  • Shank Diameter
    0.060 in, 1/16 in, 1.54 mm

Details

  • Material
    Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Scaling Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)