Motion
00450353
1-3/8" Head Width, 7" OAL, 5/32" Shank Diam, Angle Chisel;Round Shank, Steel
MI ITEM #11712072
MFR #00450353
List Price$26.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Head Width, 7" OAL, 5/32" Shank Diam, Angle Chisel;Round Shank, Steel
MI ITEM #11712072
MFR #00450353

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.71/each for your price

Overview

Mfr description
00450353 00450353 1-3/8" ANGLE CHISEL WE

Specifications

  • PSC Code
    5130
  • Type
    Angle Chisel
  • Shank Diameter
    0.150 in, 5/32 in, 3.82 mm
  • Shank Shape
    Round
  • Overall Length
    7 in
  • Material
    Steel
  • Head Width
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text