Motion
00450361
2" Head Width, 7" OAL, 3/8" Shank Diam, Floor Scraper Chisel;Round Shank, Steel
MI ITEM #11712073
MFR #00450361
List Price$26.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Head Width, 7" OAL, 3/8" Shank Diam, Floor Scraper Chisel;Round Shank, Steel
MI ITEM #11712073
MFR #00450361

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.06/each for your price

Overview

Mfr description
00450361 00450361 2" SCRAPER CHISEL WELD

Specifications

  • PSC Code
    5130
  • Type
    Floor Scraper Chisel
  • Shank Diameter
    0.374 in, 0.3740 in, 9.50 mm
  • Shank Shape
    Round
  • Overall Length
    7 in
  • Material
    Steel
  • Head Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought