Motion
00450379
3" Head Width, 7" OAL, 3/8" Shank Diam, Floor Scraper Chisel;Round Shank, Steel
Mi Item #11712074
MFR #00450379
Price$37.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Head Width, 7" OAL, 3/8" Shank Diam, Floor Scraper Chisel;Round Shank, Steel
Mi Item #11712074
MFR #00450379

Mfr description
00450379 00450379 3" SCRAPER CHISEL WELD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.66/each

Specifications

Dimensions

  • Head Width
    3 in
  • Overall Length
    7 in
  • Shank Diameter
    0.374 in, 0.3740 in, 9.50 mm

Details

  • Material
    Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Floor Scraper Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)