Motion
00452318
1/4 x 1/4" Shank, Offset Threading Single Point Tool Bit, ER-4, Grade C2
MI ITEM #11712075
MFR #00452318
List Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 x 1/4" Shank, Offset Threading Single Point Tool Bit, ER-4, Grade C2
MI ITEM #11712075
MFR #00452318

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.50/each for your price

Overview

Mfr description
00452318 00452318 ER-4 C2 CARBIDE TIPPED
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Threading & V-Grooving to Shoulder
  • Cutting Direction
    Right Hand
  • Included Angle
    60 °
  • Industry Standard Number
    ER-4
  • Overall Length
    2 in
  • Shank Height
    1/4 in
  • Shank Width
    1/4 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C2
  • Tool Bit Style Code
    ER
  • Tool Bit Type
    Offset Threading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought