Motion
00452417
1/4-20 UNC, H3, 2-1/2" OAL, 0.208" Drill Diam x 17/32" Drill Length, Combination Drill & Tap: 2 Flutes, 13/16" Thread Length, High Speed Steel
Mi Item #11712079
MFR #00452417
Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, H3, 2-1/2" OAL, 0.208" Drill Diam x 17/32" Drill Length, Combination Drill & Tap: 2 Flutes, 13/16" Thread Length, High Speed Steel
Mi Item #11712079
MFR #00452417

Mfr description
00452417 00452417 1/4-20X2-1/2" HSS COMB
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.15/each

Specifications

Dimensions

  • Drill Length
    17/32 in
  • Drill Size
    0.2080 in
  • Overall Length
    2-1/2 in
  • Thread Length
    13/16 in
  • Thread Size
    1/4-20

Details

  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)