Motion
00452441
1/2-13 UNC, H3, 4-1/16" OAL, 0.435" Drill Diam x 1-1/8" Drill Length, Combination Drill & Tap: 2 Flutes, 1-15/32" Thread Length, High Speed Steel
MI ITEM #11712082
MFR #00452441
List Price$52.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, H3, 4-1/16" OAL, 0.435" Drill Diam x 1-1/8" Drill Length, Combination Drill & Tap: 2 Flutes, 1-15/32" Thread Length, High Speed Steel
MI ITEM #11712082
MFR #00452441

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.43/each for your price

Overview

Mfr description
00452441 00452441 1/2-13X4-1/16" HSS COM
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Thread Limit/Fit
    H3
  • Number Of Flutes
    2
  • Thread Size
    1/2-13
  • Thread Length
    1-15/32 in
  • Material
    High Speed Steel
  • Overall Length
    4-1/16 in
  • Drill Length
    1-1/8 in
  • Drill Size
    0.4350 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text