Motion
00453324
MT3 Taper Shank, 3.07" Head Diam Live Center - 3.03" Head Length, 0.71" Point Diam, 1.65" Point Len, 396.83 Lb Max Workpc, 6.77" OAL, Bull Nose Point
MI ITEM #11712084
MFR #00453324
List Price$290.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3 Taper Shank, 3.07" Head Diam Live Center - 3.03" Head Length, 0.71" Point Diam, 1.65" Point Len, 396.83 Lb Max Workpc, 6.77" OAL, Bull Nose Point
MI ITEM #11712084
MFR #00453324

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$290.98/each for your price

Overview

Mfr description
00453324 00453324 3MT F/PIPE RO TUBING B
  • Bull nose points are flat and engineered to position and balance heavy work loads over the bearings
  • They are designed for thick wall pipe, tubes and parts with large center holes

Specifications

  • Overall Length
    6.7700 in
  • Material
    Steel
  • Accuracy
    0.000400 in
  • Carbide Tipped
    No
  • Head Diameter
    3.0700 in
  • Head Length
    3.0300 in
  • Included Angle
    70.00 °
  • Maximum Working Load
    396.83 lb
  • Point Diameter
    0.7100 in
  • Point Length
    1.6500 in
  • Point Style
    Bull Nose
  • Shank Type
    Taper Shank
  • Taper Size
    MT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought