Motion
00453332
MT4 Taper Shank, 5.04" Head Diam Live Center - 3.27" Head Length, 1.38" Point Diam, 2.44" Point Len, 1,433 Lb Max Workpc, 7.6" OAL, Bull Nose Point
MI ITEM #11712085
MFR #00453332
List Price$564.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4 Taper Shank, 5.04" Head Diam Live Center - 3.27" Head Length, 1.38" Point Diam, 2.44" Point Len, 1,433 Lb Max Workpc, 7.6" OAL, Bull Nose Point
MI ITEM #11712085
MFR #00453332

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$564.78/each for your price

Overview

Mfr description
00453332 00453332 4MT F/PIPE OR TUBING B
  • Bull nose points are flat and engineered to position and balance heavy work loads over the bearings
  • They are designed for thick wall pipe, tubes and parts with large center holes

Specifications

  • Overall Length
    7.6000 in
  • Material
    Steel
  • Accuracy
    0.000400 in
  • Carbide Tipped
    No
  • Head Diameter
    5.0400 in
  • Head Length
    3.2700 in
  • Included Angle
    75.00 °
  • Maximum Working Load
    1,433.00 lb
  • Point Diameter
    1.3800 in
  • Point Length
    2.4400 in
  • Point Style
    Bull Nose
  • Shank Type
    Taper Shank
  • Taper Size
    MT4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought