Motion
00453340
MT5 Taper Shank, 5.79" Head Diam Live Center - 4.09" Head Length, 1.38" Point Diam, 2.9" Point Len, 1763.7 Lb Max Workpc, 9.58" OAL, Bull Nose Point
Mi Item #11712086
MFR #00453340
Price$1,007.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5 Taper Shank, 5.79" Head Diam Live Center - 4.09" Head Length, 1.38" Point Diam, 2.9" Point Len, 1763.7 Lb Max Workpc, 9.58" OAL, Bull Nose Point
Mi Item #11712086
MFR #00453340

Mfr description
00453340 00453340 5MT F/PIPE OR TUBING B
  • Bull nose points are flat and engineered to position and balance heavy work loads over the bearings
  • They are designed for thick wall pipe, tubes and parts with large center holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,007.98/each

Specifications

Dimensions

  • Head Diameter
    5.7900 in
  • Head Length
    4.0900 in
  • Included Angle
    75.00 °
  • Maximum Working Load
    1,763.70 lb
  • Overall Length
    9.5800 in
  • Point Diameter
    1.3800 in
  • Point Length
    2.9000 in
  • Taper Size
    MT5

Details

  • Accuracy
    0.000400 in
  • Carbide Tipped
    No
  • Material
    Steel
  • Point Style
    Bull Nose
  • Shank Type
    Taper Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)