Motion
00454397
2-7/8" Ram, 9-7/16" Throat Depth, 5 Ton Manual Arbor Press 18" Max Work Height x 18-7/8" Max Work Width, Single Leverage, 11" Base Width x 26" Base Depth
MI ITEM #11712087
MFR #00454397
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-7/8" Ram, 9-7/16" Throat Depth, 5 Ton Manual Arbor Press 18" Max Work Height x 18-7/8" Max Work Width, Single Leverage, 11" Base Width x 26" Base Depth
MI ITEM #11712087
MFR #00454397

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00454397 00454397 18-7/8" MAX HT 5 ARBOR

Specifications

  • Base Depth
    26 in
  • Base Width
    11 in
  • Maximum Work Height
    18 in
  • Maximum Work Width
    18.875 in
  • Leverage Style
    Single
  • Ram Diameter
    2.875 in
  • Power Type
    Manual
  • Overall Height
    35 in
  • Pressure
    5 Ton
  • Stroke Length
    in
  • Throat Depth
    9.438 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought