Motion
00454496
Drill Press Stand;Accomodates Bench Model Radial Drills
MI ITEM #11712090
MFR #00454496
Price$1,214.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Press Stand;Accomodates Bench Model Radial Drills
MI ITEM #11712090
MFR #00454496

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,214.93/each

Specifications

Dimensions

  • Overall Depth
    27 in
  • Overall Height
    25 in
  • Overall Length
    35 in

Details

  • Includes
    Stand
  • Machine Compatibility
    Bench Model Radial Drills
  • Product Types
    Drill Press Stand

Overview

Mfr description
00454496 00454496 BLACK STAND STAND FOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought