Motion
00458364
6" Jaw Width, Horizontal Swivel Machine Vise - Manual Operation, 1 Station, 16.85" Long x 6.22" High x 1-1/2" Deep, 1-3/4" Jaw Height, Cast Iron
Mi Item #11712091
MFR #00458364
Price$520.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Width, Horizontal Swivel Machine Vise - Manual Operation, 1 Station, 16.85" Long x 6.22" High x 1-1/2" Deep, 1-3/4" Jaw Height, Cast Iron
Mi Item #11712091
MFR #00458364

Mfr description
00458364 00458364 6"VISE W/LCKDWN JAW SB
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$520.20/each

Specifications

Dimensions

  • Jaw Height
    1-3/4 in
  • Jaw Width
    6 in
  • Overall Height
    6.2200 in
  • Throat Depth
    1-1/2

Details

  • Base Motion Type
    Swivel
  • Orientation
    Horizontal
  • Precision
    Yes
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)