Motion
00468074
0.008 Inch Range, 0.0001 Inch Dial Graduation, Horizontal Dial Test Indicator;1.26 Inch White Dial, 0-40-0 Dial Reading
Mi Item #11712092
MFR #00468074
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.008 Inch Range, 0.0001 Inch Dial Graduation, Horizontal Dial Test Indicator;1.26 Inch White Dial, 0-40-0 Dial Reading
Mi Item #11712092
MFR #00468074

Mfr description
00468074 00468074 .008" TRAVEL DIAL TEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contact Point Length
    0.6500 in
  • Dial Diameter
    32.00 mm
  • Dial Reading
    0-40-0

Details

  • Dial Color
    White
  • Dial Graduation
    0.000100 in
  • Maximum Measurement
    0.0080 in
  • Number Of Contact Points
    1
  • Style
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)