Motion
00468082
0.03 Inch Range, 0.0005 Inch Dial Graduation, Horizontal Dial Test Indicator;1.26 Inch White Dial, 0-15-0 Dial Reading
Mi Item #11712093
MFR #00468082
Price$117.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.03 Inch Range, 0.0005 Inch Dial Graduation, Horizontal Dial Test Indicator;1.26 Inch White Dial, 0-15-0 Dial Reading
Mi Item #11712093
MFR #00468082

Mfr description
00468082 00468082 .030" TRAVEL DIAL TEST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.18/each

Specifications

Dimensions

  • Contact Point Length
    0.7000 in
  • Dial Diameter
    32.00 mm
  • Dial Reading
    0-15-0

Details

  • Dial Color
    White
  • Dial Graduation
    0.000500 in
  • Maximum Measurement
    0.0300 in
  • Number Of Contact Points
    1
  • Style
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)