Motion
00468108
0.03 Inch Range, 0.0005 Inch Dial Graduation, Horizontal Dial Test Indicator;1.26 Inch Black Dial, 0-15-0 Dial Reading
MI ITEM #11712095
MFR #00468108
Price$56.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.03 Inch Range, 0.0005 Inch Dial Graduation, Horizontal Dial Test Indicator;1.26 Inch Black Dial, 0-15-0 Dial Reading
MI ITEM #11712095
MFR #00468108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.68/each

Specifications

Dimensions

  • Contact Point Length
    0.7000 in
  • Dial Diameter
    32.00 mm
  • Dial Reading
    0-15-0

Details

  • Dial Color
    Black
  • Dial Graduation
    0.000500 in
  • Maximum Measurement
    0.0300 in
  • Number Of Contact Points
    1
  • Style
    Horizontal

Overview

Mfr description
00468108 00468108 .030"TRAVEL/BLACK FACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought