Motion
00468371
1/4" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;1-37/64" Dial, Revolution Counter
MI ITEM #11712097
MFR #00468371
List Price$50.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;1-37/64" Dial, Revolution Counter
MI ITEM #11712097
MFR #00468371

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.93/each for your price

Overview

Mfr description
00468371 00468371 .001" GRADUATIONS GROU

Specifications

  • Maximum Measurement
    0.2500 in
  • Dial Graduation
    0.001000 in
  • Dial Reading
    0-100
  • Dial Color
    White
  • Dial Diameter
    1-37/64 in
  • Back Type
    Lug
  • Revolution Counter
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text