Motion
00468397
10 Piece, Yellow Test Indicator Kit 0.0002" Accuracy, 1/8" Ball Diam, 0.0005" Dial Graduation
Mi Item #11712098
MFR #00468397
Price$479.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece, Yellow Test Indicator Kit 0.0002" Accuracy, 1/8" Ball Diam, 0.0005" Dial Graduation
Mi Item #11712098
MFR #00468397

Mfr description
00468397 00468397 CENTERING INDICATOR SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$479.30/each

Specifications

Dimensions

  • Diameter
    1/8 in

Details

  • Accuracy
    0.0002 in
  • Dial Color
    Yellow
  • Dial Graduation
    0.000500 in
  • Includes
    2" ID Feeler (5/32 - 4-1/4 Cap), 2" OD Feeler (0 - 4-1/4 Cap), Case, Restraining Arm, Test Indicator
  • Number Of Pieces
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)