Motion
00468587
36" Long x 24" Wide x 4" Thick, Granite Inspection Surface Plate - 2 Ledges, B Toolroom Grade, 0.0002" Unilateral Tolerance
MI ITEM #11712100
MFR #00468587
Price$709.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" Long x 24" Wide x 4" Thick, Granite Inspection Surface Plate - 2 Ledges, B Toolroom Grade, 0.0002" Unilateral Tolerance
MI ITEM #11712100
MFR #00468587

Mfr description
00468587 00468587 GRADE B-LEDGE 24 X 36"
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$709.83/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    4 in
  • Width
    24 in

Details

  • Color
    Black
  • Grade
    B (Toolroom)
  • Material
    Granite
  • Number Of Ledges
    2 in
  • Overall Unilateral Flatness Tol
    0.000200 in
  • PSC Code
    5210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)