Motion
00468595
36" Long x 24" Wide x 4" Thick, Granite Inspection Surface Plate - A Inspection Grade, 0.0001" Unilateral Tolerance
MI ITEM #11712101
MFR #00468595
List Price$1,159.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" Long x 24" Wide x 4" Thick, Granite Inspection Surface Plate - A Inspection Grade, 0.0001" Unilateral Tolerance
MI ITEM #11712101
MFR #00468595

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,159.73/each for your price

Overview

Mfr description
00468595 00468595 GRADE A-NO LEDGE 24 X

Specifications

  • Grade
    A (Inspection)
  • Color
    Black
  • Length
    36 in
  • Material
    Granite
  • Overall Unilateral Flatness Tol
    0.000100 in
  • PSC Code
    5210
  • Thickness
    4 in
  • Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought