Motion
00471318
5/8" Shank Square Indexable Insert Tool Bit Set - 3/8" Inscribed Circle, Uses TCMM, TCMT, TPMT Inserts, AL, AR, BL, BR, E Toolholder
MI ITEM #11712105
MFR #00471318
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Shank Square Indexable Insert Tool Bit Set - 3/8" Inscribed Circle, Uses TCMM, TCMT, TPMT Inserts, AL, AR, BL, BR, E Toolholder
MI ITEM #11712105
MFR #00471318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00471318 00471318 WITH 5/8" SHANK SET OF

Specifications

  • Insert Comp
    TCMM; TCMT; TPMT
  • Number Of Toolholders
    5
  • Overall Length
    4 in
  • Shank Square Size
    5/8 in
  • Size Code
    321
  • Toolholder Material
    Steel
  • Toolholder Style
    AL; AR; BL; BR; E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought