Motion
00471334
1" Shank Square Indexable Insert Tool Bit Set - 1/2" Inscribed Circle, Uses TCMM, TCMT, TPMT Inserts, AL, AR, BL, BR, E Toolholder
Mi Item #11712107
MFR #00471334
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Shank Square Indexable Insert Tool Bit Set - 1/2" Inscribed Circle, Uses TCMM, TCMT, TPMT Inserts, AL, AR, BL, BR, E Toolholder
Mi Item #11712107
MFR #00471334

Mfr description
00471334 00471334 WITH 1" SHANK SET OF 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Square Size
    1 in
  • Size Code
    432

Details

  • Insert Comp
    TCMM; TCMT; TPMT
  • Number Of Toolholders
    5
  • Toolholder Material
    Steel
  • Toolholder Style
    AL; AR; BL; BR; E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)